Frick RWF-316 Rotary Screw Compressor Package (Frick SGC2813, 800 HP, 4160 V, Frick HD Quantum Control Panel)

Frick RWF-316 Rotary Screw Compressor Package (Frick SGC2813, 800 HP, 4160 V, Frick HD Quantum Control Panel)

Frick Rotary Screw Compressor Package. Rotary Screw Compressor Unit Package Details: Sales Order No; RWF-316. Serial No: 0153. Refrigerant: Multi-Refrigerant. Max Design Pressure: PSIG: 300. kPa: 2068. Year: 2008. Frick Bare Screw Compressor Details: Model/Serial No: SGC28130337Z. Refrigerant: MixedGas. Volume Ratio: 2.2-5.0. Max Driver Speed RPM: 3600. Swept Volume FT/Min Max Speed: 1890. Max Allowable Pressure PSIG: 400. Year of MFR: 2008. Previously Rebuilt by Apex Refrigeration Services. Rebuilt Date: 7/17/2015. Package has a Frick Quantum HD Control Panel, Powered by an 800HP, 4160Volts, 3560RPM, TECO Westinghouse World Series Induction Motor.
Product Details
  • Stock No: YTAD01
  • Manufacturer: Frick
  • Model: RWF-316
  • Serial Number: 0153
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWF-316
  • Package SN: 0153
  • Package Order: 293562-1000
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC2813
  • Compressor SN: 0337Z
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 2008
  • Compressor Rebuild Year: 2015
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 158031
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 800
  • Motor RPM: 3,569
  • Motor Voltage: 4160
  • Motor Amps: 93
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 3510
Dimensions:
  • Length (Inches): 195
  • Width (Inches): 120
  • Height (Inches): 125
  • Weight (LBS): 15,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2008
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RWF-316 Rotary Screw Compressor Package (Frick SGC2813, 800 HP, 4160 V, Frick HD Quantum Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed