Frick RWF 480 Compressor Rotors

Frick RWF 480 Compressor Rotors

Frick RWF 480 Compressor Rotors. These fit a Frick model RWF 480, type SGC 2821 compressor. Female (driver) rotor dia: 7-1/8 in., rotor shaft dia: 3 in., back end shaft dia: 1 ¾ in. Overall length: 3 ft. 2 ½ in. Male (driven) rotor dia: 7-1/8 in., front end shaft dia: 1-3/8 in., back end bearing dia: 1-3/8 in. Overall length: 1 ft. 10-5/8 in.(H15)(ACN171).
Product Details
  • Stock No: GOMS01A
  • Manufacturer: Frick
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? No
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22.63
  • ACN: 171
Additional Product Details
  • Spec Sheet Available: Yes
Frick RWF 480 Compressor Rotors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed