Frick RWF 480 E Screw Compressor Package - 1,167 HP

Frick RWF 480 E Screw Compressor Package - 1,167 HP

2001 Frick Screw Compressor Package. Model: RWF 480 E. Capacity: Rated at 1,042 tons with last used R-717 at 1,114 bhp with a 20°F suction temperature, 95°F condensing temperature, 10°F liquid subcooling and 10°F suction superheat. Adjustable Vi setting: 2.2 – 5.0. Displacement: 2,824 cfm. Frick rotary screw compressor, Model/Serial: SGC28210012. Motor: 1167 hp, 2300/4000/4160 V, 3 ph. Frick oil separator, MAWP: 300 psi at 250°F, MDMT: -20°F at 300 psi. Frick Quantum control panel. Frick economizer system. Also includes Square D Company, ISO-flex, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Hours run 28,552. Compressor overall dimensions: 17 ft. L x 8 ft. 6 in. L x 9 ft. 1 in. H. Motor controller overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H.(ACN2130).
Product Details
  • Stock No: RBFM848.200
  • Manufacturer: Frick
  • Model: RWF-480E
  • Serial Number: 0007VFMNTIAC03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWF 480 E Screw Compressor Package - 1,167 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed