Frick RWFII-222 Rotary Screw Compressor Package - 529 HP

Frick RWFII-222 Rotary Screw Compressor Package - 529 HP

2006 Frick RWFII-222 Rotary Screw Compressor Package - 529 HP. Frick Quantum LX control panel (115V, 50/60 Hz). Frick package sales order: 28391101000. Model: RWF II 222 H. Serial no: 0415. Refrigerant: R-22. Package max designed pressure: 300 PSIG. Rotary screw compressor model: SGC231710579. Refrigerant: R-22. Volume ratio: 2.2-5.0 Vi. Max driver speed: 4500 RPM. Swept volume at max speed: 1660 cu. ft./min. Max allowable pressure (compressor): 400 PSIG. Year: 2006. Frick Volumizer Volume Ratio Control. Ram Industries electric motor: 529 HP, 3570 RPM, 3-phase, 60 Hz, 3-phase. Vessels certified by York International with Nat’l Bd. numbers. ABB motor starter is mounted on the package. High Stage nominal rating: 1,311 CFM (2228 cu. meters/hour), 483 TR / 517 BHP (R-717), 434 TR / 572 BHP (R-507), ; ratings based on 20ºF suction, 95ºF (105ºF R-22) condensing, with 10 degree superheat. Compressor run time: 38,971 hours. Unit weight: 11,200 lbs (5,080 kg). Overall dimensions: 175 in. L x 75 in. W x 89 in. H.
Product Details
  • Stock No: SSNJ03.113a
  • Manufacturer: Frick
  • Model: RWF-II-222H
  • Serial Number: 415
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWFII-222 Rotary Screw Compressor Package - 529 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed