Frick RXB-24 Rotary Screw Compressor Package (Frick XJS120S, 60 HP, 230/460 V)

Frick RXB-24 Rotary Screw Compressor Package (Frick XJS120S, 60 HP, 230/460 V)

Frick Rotary Screw Compressor Package. Package Details - Model: RXB-24, Serial No: S0188NFMCTHAA3, Frick Sales Order: 264765-02, Refrigerant: R-717, Max Speed RPM: 1800, Max Design Pressure: 300 PSIG. Bare Frick Rotary Screw Compressor - Model: XJS120S, Serial No: 0874D, Refrigerant: NH3/R22, Volume Ratio: 2.2-5.0, Max RPM: 3600, Max PSI: 362. Certified by Frick Oil Separator - National Board: 107871, MAWP: 300 PSI @-20F, MDMT: -20F @ 300 PSI.
Product Details
  • Stock No: APCCC01
  • Manufacturer: Frick
  • Model: RXB-24
  • Serial Number: S0188NFMCTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXB-24
  • Package SN: S0188NFMCTHAA3
  • Package Order: 264765-02
  • Package Max Speed (RPM): 1,800
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJS120S
  • Compressor SN: 0874D
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 362
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 107871
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 114070
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,765
  • Motor Voltage: 230/460
  • Motor Amps: 154/77
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 48
  • Height (Inches): 62
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RXB-24 Rotary Screw Compressor Package (Frick XJS120S, 60 HP, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed