Frick RXB-24 Screw Compressor Package - 75 HP

Frick RXB-24 Screw Compressor Package - 75 HP

Frick Rotary Screw Compressor Unit Package. Model: RXB-24. Serial: S0175LFMNLHAA3. Sales order 264133-01. Refrigerant: R717. Compressor model XJS120S. Compressor serial: 10240A92382077. Toshiba motor: 75 HP, 1775 RPM, 208-230/460V, 195-178/89 amps, 60 Hz, 3-phase, 365T Frame. Frick oil compressor MAWP 300 PSI, year 1992. Frick RXB Plus micro controller. Run time: 99,269 hrs.
Product Details
  • Stock No: CPMT02
  • Manufacturer: Frick
  • Model: RXB-24
  • Serial Number: S0175LFMNLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RXB-24 Screw Compressor Package - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed