Frick RXB-39 Rotary Screw Compressor - 75 HP

Frick RXB-39 Rotary Screw Compressor - 75 HP

Frick Rotary Screw Compressor Unit, model RXB-39, serial S0110GFENLHAA3, SO 207444-04, refrigerant R717 Ammonia, max 3600 RPM, max design pressure 300 PSIG, Waynesboro PA USA. Compressor model: XJR120L0098FR, NH3/R22, 2.5-5.0 Vi, max speed 4700 RPM, max pressure 362 PSIG / 2500 kPa. Nominal rating: 78.9 TR / 94.5 BHP at +20F suction / 95F condensing (ammonia). At -40F suction: 17.2 TR / 62.5 BHP (ammonia). Frick oil filter housing, serial MC-88670, year 1998, MAWP: 350 PSIG at -20/+200F. Toshiba High Efficiency World Energy 3-Phase Induction Motor: 75 HP, 230/460V, 175/87.5 amps, 60 Hz, 1.15 SF, 3530 RPM, 364TS Frame, 208V at 193 amps, 66 HP at 60 amps on 575V, Houston TX USA. Frick RXB Micro control panel, runtime 146 hours. Overall dimensions: 8 ft. L x 4 ft. 9 in. W x 6 ft. 8 in. H.
Product Details
  • Stock No: SDFP143.35
  • Manufacturer: Frick
  • Model: RXB-39
  • Serial Number: SO110GFENLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RXB-39 Rotary Screw Compressor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed