Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, 100 HP 208-230/460 V, Frick Micro Control Panel)

Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, 100 HP 208-230/460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor, model RXB-39, serial S0390LFMCTHAA3, sales order 208578-01, refrigerant R717 (ammonia), max speed 3600 RPM, max design pressure 300 PSIG. Year: 1992. Frick compressor model XJS120L0584F, refrigerant NH3/R22, volume ratio 2.2-5.0. Frick RXB Plus micro control panel. Toshiba 3-phase induction motor: 100 HP, 3555 RPM, 208-230/460V, 245-230/115 amps, 60 Hz, 3-phase, DP enclosure, 365TS Frame. Compressor runtime: 93,923.3 hours. Overall dimensions: 8 ft. L x 5 ft. W x 5 ft. H.
Product Details
  • Stock No: RELC02
  • Manufacturer: Frick
  • Model: RXB-39
  • Serial Number: S0390LFMCTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXB-39
  • Package SN: S0390LFMCTHAA3
  • Package Order: 208578-01
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJS120L
  • Compressor SN: XJS120L0584F
  • Compressor Max Speed (RPM): 4700
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 93923.3
  • Fixed/Variable VI: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 104278
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: RXB Plus Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 3555
  • Motor Voltage: 208-230/460
  • Motor Amps: 245-230/115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365TS
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 60
  • Height (Inches): 60
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: Yes
  • Known Issues or Problems: RXB Control Panel does not power on.
Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, 100 HP 208-230/460 V, Frick Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed