Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, Frick Micro Control Panel)

Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, Frick Micro Control Panel)

Frick RXB-39 Rotary Screw Compressor Package - 125 HP. Frick compressor model: XJS120L0183F. Refrigerant types: NH3/R22. Volume ratio: 2.2-5.0, Max Speed 4700 RPM. Max Design Pressure: 362 PSI. Nominal rating: 73.8 TR / 91 BHP at +20F suction / 95F condensing (R-22). At -40F suction: 17.8 TR / 64.6 BHP (R-22). Frick RXB Control Panel.  Previously used with R-22 refrigerant for equipment testing. Removed in running condition. Overall dimensions: 8 ft. L x 4 ft. 9 in. W x 6 ft. 8 in. H.

Product Details
  • Stock No: GCDM01.15
  • Manufacturer: Frick
  • Model: RXB-39
  • Serial Number: XJS120L0183F
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXB-39
  • Package Max Design Pressure (PSIG): 362
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJS120L
  • Compressor SN: XJS120L0183F
  • Compressor Max Speed (RPM): 4700
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 6302
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: RBX Control Panel. Includes compressor starter / disconnect panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 57
  • Height (Inches): 80
Additional Product Details
  • Year Removed from Production: Removed in running condition
  • Spec Sheet Available: Yes
  • Previously Used With: Previously used with R-22 refrigerant for equipment testing.
Frick RXB-39 Rotary Screw Compressor Package (Frick XJS120L, Frick Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed