- Product Details
Frick RXB 39H Rotary Screw Compressor Package - 75 HP
Frick RXB 39H Rotary Screw Compressor Package. Model: RXB 39H. Refrigerant: last used with R-717 (ammonia). Marathon Electric motor, 75hp, 3550 rpm, 460 V. Frick oil separator. S/N: 68161. National Board: 68181. MAWP: 300 psi at 200ºF. Radius: 2:1 elliptical ends. Frick oil cooler. Frick RXB electromechanical control panel. Frick rotary screw compressor. Model/Serial: XJS120L0697FR. Vi setting: 2.2 to 5.0. Displacement: 222 cfm. Compressor runtime: 6,714 hrs. Overall dimensions: 8 ft. L x 4 ft. 9 in. W x 6 ft. 8 in. H.
- Stock No: BDBS01
- Manufacturer: Frick
- Model: RXB-39H
- Serial Number: S0008EFENWHAA3
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









