Frick RXB-50 Outdoor Chiller Skid - 20 TR

Frick RXB-50 Outdoor Chiller Skid - 20 TR

Frick RXB-50 Outdoor Chiller Skid – 20 TR. Refrigerant: R-22. Ethylene glycol DX-chiller package. Frick rotary screw compressor model RXB-50. 480V, 60 Hz, 3-phase. Cooling medium: 60% ethylene glycol / 40% water. Requires air cooled condenser to operate. Weight: 15,500 lbs. Dimensions: 16 ft. L x 8 ft. W x 9 ft. 7 in. H.

Product Details
  • Stock No: DSMI01
  • Manufacturer: Frick
  • Model: RXB-50
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick RXB-50 Outdoor Chiller Skid - 20 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed