Frick RXB-50 Rotary Screw Compressor Package (Frick XJF120S, 125 HP 240/460 V, Micro Control Panel)

Frick RXB-50 Rotary Screw Compressor Package (Frick XJF120S, 125 HP 240/460 V, Micro Control Panel)

Frick Rotary Screw Compressor. Package - Unit Model: RXB-50. Unit Serial: S0012JFMNLHAA3. Frick Sales No: 361142-01. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Rotary Screw Compressor - Model: XJF120S. Serial No: 5035DDR. Part No: 479981. Max Allowable Pressure: 400 PSIG. Max Speed: 3600. Toshiba Electric Motor - HP: 125. Volts: 240/480. Hz: 60. RPM: 3535. AMP: 280/140. Frame: 404TS. Frick RXB Plus Control Panel. Total Hours: 6585.5.
Product Details
  • Stock No: BDD05
  • Manufacturer: Frick
  • Model: RXB-50
  • Serial Number: S0012JFMNLHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXB-50
  • Package SN: S0012JFMNLHAA3
  • Package Order: 361142-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF120S
  • Compressor SN: 5035DDR
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Run Time Hours: 6,585.5
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 64P0237
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: MC-90469
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Hard Type Starter.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,535
  • Motor Voltage: 240/460
  • Motor Amps: 280/140
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 36
  • Height (Inches): 62
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RXB-50 Rotary Screw Compressor Package (Frick XJF120S, 125 HP 240/460 V, Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed