OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RXB-50 Rotary Screw Compressor Package (Frick XJS120S, 125 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor. Package - Unit Model No: RXB-50. Serial No: S0011JFMNLHAA3. Frick Sales Order: 361142-01. Refrigerant: R-717. Max Speed RPM: 3600. Max Design Pressure: 300 PSIG. Frick Rotary Screw Compressor - Model: XJS120S. Serial No: 10240G92578448. Max Allowable Pressure: 400 PSIG. Max Driver Speed: 3600 RPM. Baldor Reliance Electric Motor - 125 HP. RPM: 3540. Volts: 460. AMPS: 143. PH: 3. Hz: 60. Frick RXB Plus Control Panel. Certified Oil Separator - National Board: 93586. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSIG. Year: 1990. Size: 16.
Product Details
- Stock No: BDD04
- Manufacturer: Frick
- Model: RXB-50
- Serial Number: S0011JFMNLHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXB-50
- Package SN: S0011JFMNLHAA3
- Package Order: 361142-01
- Package Max Speed (RPM): 3,600
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJS120S
- Compressor SN: 10240G92578448
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Compressor Run Time Hours: 1,424.1
- Oil Separator Included? Yes
- Oil Separator National Board #: 93586
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: C-90465
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Ram Industries
- Motor Starter Type: Hard Type Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 125
- Motor RPM: 3,540
- Motor Voltage: 460
- Motor Amps: 143
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 84
- Width (Inches): 36
- Height (Inches): 64
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















































