Frick RXB-50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V)

Frick RXB-50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V)

Frick RXB Rotary Screw Compressor Package. Package Model: RXB-50H. Unit Serial No: S029PFMCTHAA03. Frick Sales Order: 28089507000. Previously Ran Refrigerant: R717. Max Design Pressure: 300 PSIG. Bare Rotary Screw Compressor: Model: XJS120S. Serial No: 2186DR. Refrigerant Compatible: NH3/R22. Max Design Pressure: 400 PSIG. Max Speed: 3600 RPM. Part No: 479954. Frick Quantum HD 5 Control Panel.
Product Details
  • Stock No: REI04
  • Manufacturer: Frick
  • Model: RXB-50H
  • Serial Number: S0294PFMCTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXB-50H
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: XJS120S
  • Compressor SN: 2186DR
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 1995
  • Compressor Run Time Hours: 19,766
  • Oil Separator Included? No
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 12649
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum HD Field Retro Fit Kit Control Panel. Serial No: 10241D42618543. Control: 115AC/5. Phase: 1. Hertz: 50/60. Control Panel Circuit Board Electrical Power Supply; (Weidmuller) Frick +5VDC, +12VDC, +24VDC.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,540
  • Motor Voltage: 230/460
  • Motor Amps: 294/147
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 36
  • Height (Inches): 62
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RXB-50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed