Frick RXB Plus Control Panel

Frick RXB Plus Control Panel

Frick RXB Plus Control Panel. ID Code RXB, 25 amps, 120v, 50/60 Hz, 1 phase. Display features: counter for compressor run time, LCD display, emergency stop button and 32 additional touch input toggles for various compressor functions. Overall dimensions: 2 ft. L x 9 in. W x 2 ft. H.(ACN52).

Product Details
  • Stock No: GDPI01
  • Manufacturer: Frick
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 9
  • Height (Inches): 24
  • ACN: 52
Additional Product Details
Frick RXB Plus Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed