Frick RXF-101-B Rotary Screw Compressor Package (Frick XJF151N, 75 HP 575 V)

Frick RXF-101-B Rotary Screw Compressor Package (Frick XJF151N, 75 HP 575 V)

Frick RXF Series Rotary Screw Compressor Package.Model: XJF151N, Serial No: X0327WFMCTHAA03. Frick Sales Order: 36219001000. Refrigerant: R-717. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor - Model: XJF151N, Serial No: 0657NR, Max Allowable Pressure: 400 PSI, Max Speed: 3600 RPM. Certified by Frick Oil Separator - National Board: 147715, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: RSI01
  • Manufacturer: Frick
  • Model: RXF-101-B
  • Serial Number: X0327WFMCTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-101-B
  • Package SN: X0327WFMCTHAA03
  • Package Order: 36219001000
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151N
  • Compressor SN: 0657NR
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 147715
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 147721
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Micro Control Panel
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Ram Industries
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 75
  • Motor RPM: 3,570
  • Motor Voltage: 575
  • Motor Amps: 66.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365TSC
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 40
  • Height (Inches): 65
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RXF-101-B Rotary Screw Compressor Package (Frick XJF151N, 75 HP 575 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed