Frick RXF-101-H Rotary Screw Compressor Package (Frick XJF151N, 250 HP 460 V, Frick Micro Control Panel)

Frick RXF-101-H Rotary Screw Compressor Package (Frick XJF151N, 250 HP 460 V, Frick Micro Control Panel)

Frick RXF101H Rotary Screw Compressor Package. Sales Order: 30024253210. Model No: RXF101H. Serial No: 10240b92414141. Refrigerant: R507. Max Design Pressure: 350 PSIG. Manufactured Year 2009. Ram Industries Efficient Smart Series Motor: HP: 250, Volts: 460, Frame: 445TDZ, RPM: 3565, PH:3, FLA: 278/123, Max Amb: 40 C. NOM Eff: 95.0. Duty: CONT. York International Oil Separator. National Board: 158612. Year Built: 2009. Certified by York International. Shell Chamber: MAWP: 400 PSI @ 250 F. MDMT: -20 F @ 400 PSI. Quantum Control Starter: Production Order No: 5012552192. Material No: US2430134070600010, Description: Quantum HD Retrofit Panel. Serial No: 10241H85457127. Control Board is a Quantum HD Unity Q6 Model Version 12.00. Ram Industries Motor Stater: Part No: 914A0116H41, Type: 1, Volts: 460, HZ: 60, PH: 3, Max HP: 250. Max FLA: 285.5. WithStand: 65kA. Manufactured Year: 2/20/2009.
Product Details
  • Stock No: JBS03
  • Manufacturer: Frick
  • Model: RXF-101-H
  • Serial Number: 10240B92414141
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-101-H
  • Package SN: 10240B92414141
  • Package Order: 30024253210
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151N
  • Compressor SN: 10240C92399311
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 15,465
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 158612
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum Control Starter: Production Order No: 5012552192. Material No: US2430134070600010, Description: Quantum HD Retrofit Panel. Serial No: 10241H85457127. Control Board is a Quantum HD Unity Q6 Model Version 12.00.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Ram Industries
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 250
  • Motor Voltage: 460
  • Motor Amps: 278/123
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 72
  • Height (Inches): 78
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RXF-101-H Rotary Screw Compressor Package (Frick XJF151N, 250 HP 460 V, Frick Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed