Frick RXF-24-50 Motor Mount (534E0273C01)

Frick RXF-24-50 Motor Mount (534E0273C01)

Frick RXF 24-50 Motor Mount. Part No: 534E0273C01. Fits models RXF 24-50 (XJF 120M & 120L).
Product Details
  • Stock No: INOC03A
  • Manufacturer: Frick
  • Model: 534E0273C01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RXF-24-50 Motor Mount (534E0273C01)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed