Frick RXF-30 Rotary Screw Compressor Package (Frick XJF120M, 75 HP, 230 V)

Frick RXF-30 Rotary Screw Compressor Package (Frick XJF120M, 75 HP, 230 V)

Frick Rotary Screw Compressor Package - Sales Order No: 30073128910, Model: RXF-30, Serial No: 10241D42682742, Refrigerant: R-717, Max Design Pressure: 300 PSIG, Year Built: 2014. Frick Bare Screw Compressor - Model: XJF120M, Serial No: 10241042457668, Max Allowable Pressure: 400 PSIG, Max RPM: 3600. Certified by Johnson Controls Oil Separator - National Board: 116283, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI, Year Built: 2014.
Product Details
  • Stock No: AMSI01
  • Manufacturer: Frick
  • Model: RXF-30
  • Serial Number: 10241D42682742
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-30
  • Package SN: 10241D42682742
  • Package Order: 30073128910
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF120M
  • Compressor SN: 10241042457668
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 2014
  • Compressor Run Time Hours: 45,791
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 116283
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 75
  • Motor RPM: 3,555
  • Motor Voltage: 230
  • Motor Amps: 169
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364TSC
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 48
  • Height (Inches): 62
  • Weight (LBS): 5,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2014
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RXF-30 Rotary Screw Compressor Package (Frick XJF120M, 75 HP, 230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed