- Product Details
Frick RXF 39 Screw Compressor
1992 Frick RXF 39 Screw Compressor. Model S0056LFMFLHAA3, S/N XJF120 L0057FF. Marathon motor: 100 hp, 230/460/3/60 Hz. Ammonia or Freon service. Frick microprocessor, liquid injection oil cooling, isolation valves. Can be operated as high or low suction compressor. At 20 °F suction, unit has approx. 70 tons capacity; at (-)20 °F suction unit has approx. 34 tons capacity. Overall dimensions: 6 ft. L x 30 in. W. This unit is in excellent condition.
- Stock No: HDPW731.20
- Manufacturer: Frick
- Model: S0056LFMFLHAA3
- Serial Number: XJF120 L0057FF
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









