- Product Details
Frick RXF-50-H Rotary Screw Compressor Package (Frick XJF120S, 100 HP 575 V)
Frick RXF Series Rotary Screw Compressor Package. Model: RXF-50-H. Serial No: 0795TFMFTHAA03. Frick Sales Order No: 36176901000. Refrigerant: Ammonia. Max Design Pressure: 300 PSI. Frick Rotary Bare Screw Compressor - Model: XJF120S, Serial No: 219200. Refrigerant: R-717, Volume Ratio: 2.2-5.0, Max Drive Rpm: 3600, Max Allowable Pressure: 350 PSIG. Year of Mfr: 2006. Certified by Frick Oil Separator - National Board: 141242, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: RSI05
- Manufacturer: Frick
- Model: RXF-50-H
- Serial Number: 0795TFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-50-H
- Package SN: 0795TFMFTHAA03
- Package Order: 36176901000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF120S
- Compressor SN: 219200
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2006
- Compressor Run Time Hours: 81,321
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 41242
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum Micro Control Panel
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 3,540
- Motor Voltage: 575
- Motor Amps: 93
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365TSC
Dimensions:
- Length (Inches): 70
- Width (Inches): 50
- Height (Inches): 65
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












































