Frick RXF-50-H Rotary Screw Compressor Package (Frick XJF120S, 150 HP 230/460 V, Frick Micro Control Panel)

Frick RXF-50-H Rotary Screw Compressor Package (Frick XJF120S, 150 HP 230/460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package - Sales Order No: 28485901000, Model No: RXF 50 H, Serial No: 1249, Refrigerant: R717, Max Design Pressure: PSIG: 300, KPA: 2068, Mfg Year: 2007. Total Hrs: 67765.9. Frick Rotary Bare Screw Compressor - Model/Serial: XJF120S2324DD, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Drive Speed RPM: 3600, Swept Volume @ Max Speed: 296, Max Allowable Pressure: 350, Mfg Year: 2007, Total Hours Displaying on Control Panel: 67765.9. Ram Industries Industrial Motor - Serial No: W200084602-FK, Model No: N3CB24240SNHZ 000846, HP: 150, RPM: 3555, PH: 3, Hz: 60, Volts: 230/460, FLA: 334/167, Frame: 405TSC, Encl: LN-ODP, NEMA DES: B, Code: F, Max Amb: 40 C, Duty: CONT, Ins: F, SF: 1.15. Frick/York Separator - MAWP 300 PSI @ 250 F, MEWP 13 PSI @ 250 F, MDMT -20 F @ 300 PSI, Year Built: 2007, National Board: 156413. Alfa Laval Heat Exchanger Plates - Article No: 34561790 05, Type: HP52-60H, MFG No: 17938262, MFG Date: 2005. Frick Quantum LX Control Panel - Industrial Control Panel Enclosure: No BN- 661272. Volts: 115AC, Amps: Control: 5, PH: 1, Hz: 50/60, ID Code: Quantum. Control has been powered up and displays the function table.
Product Details
  • Stock No: DYL01
  • Manufacturer: Frick
  • Model: RXF-50-H
  • Serial Number: 1249
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-50-H
  • Package SN: 1249
  • Package Order: 28485901000
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF120S
  • Compressor SN: 2324DD
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2007
  • Compressor Run Time Hours: 67,765.9
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 156413
  • Oil Cooling Type: Water
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum LX Control Panel - Industrial Control Panel Enclosure: No BN- 661272. Volts: 115AC, Amps: Control: 5, PH: 1, Hz: 50/60, ID Code: Quantum. Control has been powered up and displays function able.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,555
  • Motor Voltage: 230/460
  • Motor Amps: 334/167
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TSC
Dimensions:
  • Length (Inches): 88
  • Width (Inches): 53
  • Height (Inches): 80
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: Yes
Frick RXF-50-H Rotary Screw Compressor Package (Frick XJF120S, 150 HP 230/460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed