Frick RXF-68-H Rotary Screw Compressor Package (Frick XJF151,150 HP 575 V)

Frick RXF-68-H Rotary Screw Compressor Package (Frick XJF151,150 HP 575 V)

Frick RXF Series Rotary Screw Compressor Package. Model: RXF-68-H, Series No: X0323WFMNTHAA03. Frick Sales Order: 36219004000, Refrigerant: R-717, Max Design Pressure: 300 PSIG.
Product Details
  • Stock No: RSI03
  • Manufacturer: Frick
  • Model: RXF-68-H
  • Serial Number: X0323WFMNTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-68-H
  • Package SN: X0323WFMNTHAA03
  • Package Order: 362119004000
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151
  • Compressor SN: 5011MR
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Run Time Hours: 56,293
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 147720
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD Retrofit Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,565
  • Motor Voltage: 575
  • Motor Amps: 135.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TDZ
Dimensions:
  • Length (Inches): 70
  • Width (Inches): 30
  • Height (Inches): 50
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RXF-68-H Rotary Screw Compressor Package (Frick XJF151,150 HP 575 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed