- Product Details
Frick RXF-68-H Rotary Screw Compressor Package (Frick XJF151M,150 HP 575 V)
Frick RXF Series Rotary Screw Compressor Package. Model: RXF-68-H, Series No: X0323WFMNTHAA03. Frick Sales Order: 36219004000, Refrigerant: R-717, Max Design Pressure: 300 PSIG.
Product Details
- Stock No: RSI03
- Manufacturer: Frick
- Model: RXF-68-H
- Serial Number: X0323WFMNTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-68-H
- Package SN: X0323WFMNTHAA03
- Package Order: 362119004000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF151M
- Compressor SN: 5011MR
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Compressor Run Time Hours: 56,293
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 147720
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Retrofit Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,565
- Motor Voltage: 575
- Motor Amps: 135.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TDZ
Dimensions:
- Length (Inches): 70
- Width (Inches): 30
- Height (Inches): 50
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































