Frick RXF-85-H Rotary Screw Compressor Package (Frick XJF151L, 175 HP 460 V)

Frick RXF-85-H Rotary Screw Compressor Package (Frick XJF151L, 175 HP 460 V)

Frick RXF Series Rotary Screw Compressor Package. Model: RXF-85-H. Serial No: S0095SFMNTHAA03. Refrigerant: R-717. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor: Model: XJF151L, Serial No: 0127L, Refrigerant: R717, Volume Ratio: 2.2/5.0, Max Speed RPM: 3600, Year Mfr: 1998. Certified by Frick Oil Separator: National Board/Serial: 136772. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1998.
Product Details
  • Stock No: WHB03
  • Manufacturer: Frick
  • Model: RXF-85H
  • Serial Number: S0095SFMNTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-85H
  • Package SN: S0095SFMNTHAA03
  • Package Order: 28105001000
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151L
  • Compressor SN: 0127L
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1998
  • Compressor Run Time Hours: 43,363.9
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 136772
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 137693
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 175
  • Motor RPM: 3,545
  • Motor Voltage: 460
  • Motor Amps: 199
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TDZ
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 55
  • Height (Inches): 70
  • Weight (LBS): 7,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
Frick RXF-85-H Rotary Screw Compressor Package (Frick XJF151L, 175 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed