Frick RXF-85H Rotary Screw Compressor Package (Frick XJF151L, 206 HP 460 V)

Frick RXF-85H Rotary Screw Compressor Package (Frick XJF151L, 206 HP 460 V)

Frick RXF Series Rotary Screw Compressor Package. Model: RXF-85H. Serial No: S0095SFMNTHAA03. Frick Sales Order: 28105004000. Refrigerant: R-717. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor: Model: XJF-151L, Part No:480158, Serial No: 11551B75755253R. Certified by Frick Oil Separator: National Board: 137017. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1998.
Product Details
  • Stock No: WHB02
  • Manufacturer: Frick
  • Model: RXF-85H
  • Serial Number: S0095SFMNTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-85H
  • Package SN: S0095SFMNTHAA03
  • Package Order: 28105004000
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151L
  • Compressor SN: 11551B75855253R
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Run Time Hours: 41,190
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 137017
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 137892
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 206
  • Motor RPM: 3,550
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TDZ
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 55
  • Height (Inches): 72
  • Weight (LBS): 7,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
Frick RXF-85H Rotary Screw Compressor Package (Frick XJF151L, 206 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed