Frick Screw Compressor 450 HP

Frick Screw Compressor 450 HP

Frick Screw Compressor Unit with economizer , 1989 Model RWB 222E Motor 450 HP 460 volt 3,540 rpm, dual oil filters, oil seperator, economizer, current hours 25,000. If desired, this compressor will be reconditioned by FES to new machine specs so the hours will go back to 0.

Product Details
  • Stock No: 180.PMI429.30
  • Manufacturer: Frick
  • Model: RWB-222E
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Screw Compressor 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed