Frick Screw Compressor Package - 200 HP

Frick Screw Compressor Package - 200 HP

Frick RWB II 76 Screw Compressor Package. Model: RWB II 76. Refrigerant: Last used with R-717 (Ammonia). Toshiba high efficiency drive motor: model: B2002VLG3UD: 200 hp, 3540 rpm, 230/460 V, 470/235 amps, 60 Hz. 3 phase. Oil separator: MAWP: 300 psig @ -20 to + 200º F. Oil pump with motor. Frick RWB II plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlet / outlet have been capped. Overall dimensions: 11 ft. 10 in. L x 3 ft. 10 in. W x 8 ft. 2 in. H. Compressor run time: 39524.0 hours.(ACN600).

Product Details
  • Stock No: PCNY03
  • Manufacturer: Frick
  • Model: RWB-II-76
  • Serial Number: S0138FFMPLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Screw Compressor Package - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed