Frick Screw Compressor Thermosiphon Oil Cooler

Frick Screw Compressor Thermosiphon Oil Cooler

Certified by Frick Thermosiphon Oil Cooler. National Board/Serial No: 109944. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Tube Coil or Inner Chamber Ratings: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Year Built: 1993.
Product Details
  • Stock No: BRZB49
  • Manufacturer: Frick
  • Serial Number: 109944
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 30
  • Height (Inches): 24
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1993
  • Spec Sheet Available: No
Frick Screw Compressor Thermosiphon Oil Cooler

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed