Frick Screw Compressor Thermosyphon Oil Cooler

Frick Screw Compressor Thermosyphon Oil Cooler

Certified by Frick Thermosyphon Oil Cooler. National Board/Serial No: 109421. Shell Chamber Ratings - MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Inner Chamber Ratings - MAWP: 300 PSI @ 200 F. MDMT: -20 @ 300 PSI.
Product Details
  • Stock No: BRZB50
  • Manufacturer: Frick
  • Serial Number: 109421
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick Screw Compressor Thermosyphon Oil Cooler

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed