Frick SCS-263SH RH3 Ammonia/Freon Evaporator Coil- 3.10 TR, 2 Fans (Low/Medium Temperature)

Frick SCS-263SH RH3 Ammonia/Freon Evaporator Coil- 3.10 TR, 2 Fans (Low/Medium Temperature)

Frick (York) SCS-263SH RH3 Evaporator Coil- 5.1 TR, 2 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 4080 (BTUH / °F TD) with an estimated tonnage of 5.1 (TR) @15TD. A frosted capacity of 3720 (BTUH / °F TD) and an estimated tonnage of 5 (TR) @15TD. An Air Flow coming in at 6248 CFM with a face velocity of 600 FPM. Direct expansion bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 2.33HP motors are included with the unit.
Product Details
  • Stock No: GENR37
  • Manufacturer: Frick
  • Model: SCS-263SH RH3
  • Serial Number: 370650300
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 4,080
  • Est. Tons (TR) @10TD Wet: 3.40
  • Frosted Capacity (BTUH/ °F TD): 3,720
  • Est. Tons (TR) @10TD Frosted: 3.10
  • Air Flow (CFM): 6,248
  • Face Velocity (FPM): 600
  • Coil Type: Direct Expansion
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 67.4
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors (2): 1/3 HP, 1140 RPM,80 FLA/ Motor, 460 Volts, 60 HZ 3 PH.
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1,140
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 38
  • Height (Inches): 34
  • Weight (LBS): 848
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick SCS-263SH RH3 Ammonia/Freon Evaporator Coil- 3.10 TR, 2 Fans (Low/Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed