- Product Details
Frick SCS 363SH Ammonia/Freon Evaporator Coil- 4.65 TR, 3 Fans (Low/Medium Temperature)
Frick (York) SCS 363SH Ammonia Evaporator Coil- 7.65 Ton, 3 Fans (Low/Medium Temperature) This evaporator runs with wet or frosted low temperature coils. It has a Frosted capacity of 5580 (BTUH / °F TD). A Wet capacity of 6120 (BTUH / °F TD). An estimated Frosted tonnage of 6.975 (TR) @15TD and a wet tonnage of 7.65 (TR) @15TD. An Air Flow of 9372 CFM and a face velocity of 600 FPM. It has Recirculated Bottom fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 30.3 HP fan motors.
Product Details
- Stock No: GENR43
- Manufacturer: Frick
- Model: SCS 363SH
- Serial Number: 370650500
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 6,120
- Est. Tons (TR) @10TD Wet: 5.10
- Frosted Capacity (BTUH/ °F TD): 5,580
- Est. Tons (TR) @10TD Frosted: 4.65
- Air Flow (CFM): 9,372
- Face Velocity (FPM): 600
- Unit Coil Volume (ft3): 2.17
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 68.9
- Fins Per Inch: 3
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 0.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















