- Product Details
Frick SCS 364TH RH2 Ammonia Evaporator Coil - 11.4375 TR 3 Fans (Low/Medium Temperature)
Frick SCS 364TH RH2 Ammonia Evaporator Coil - 11.4375 TR 3 Fans (Low/Medium Temperature) Serial No: 513950200 MFG Date: 3-30-07. Can be used with Low or Medium temperature coils. A frosted capacity of 8340 (BTUH / °F TD) with an estimated tonnage of 10(TR) @15TD. A wet capacity of 9150 (BTUH / °F TD) with an estimated tonnage of 11.4375 (TR) @15TD. An air flow of 12909 CFM and a face velocity of 590 fpm. Recirculated coils with a volume of 3.04ft3. 3 Fans with a sound level of 69.4dba. 4 Fins per inch. Previously used with Ammonia. The evaporator coil is the component in your industrial refrigeration system that absorbs the heat from the air and cools the environment. The higher the tonnage or BTU capacity, the larger the area that can be cooled down or the cooler you can make the area. The evap coil works in coordination with your refrigeration system including screw or reciprocating compressors, evaporative condensers and pressure vessels. For more info contact our Genemco Sales team at (979) 268-7447 or sales@genemco.com
- Stock No: OTIS51
- Manufacturer: Frick
- Model: SCS 364TH RH2
- Serial Number: 513950200
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 9150
- Est. Tons (TR) @10TD Wet: 7.63
- Frosted Capacity (BTUH/ °F TD): 8340
- Est. Tons (TR) @10TD Frosted: 6.95
- Air Flow (CFM): 12909
- Face Velocity (FPM): 590
- Unit Coil Volume (ft3): 3.04
- Coil Type: Recirculated
- Coil Defrost: Electric
- Fins Per Inch: 4
- # Fans: 3
- Spec Sheet Available: Yes
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 3
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 121
- Width (Inches): 43
- Height (Inches): 48
- Weight (LBS): 1400
- # of Pieces for Shipping: 1
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































