Frick Series 3 Quantum 640C0052G01 LCD/LED Display

Frick Series 3 Quantum 640C0052G01 LCD/LED Display

Frick Series 3 Quantum L.G. Phillips Display. Frick Assembly No: 640C0052G01. Display No: 640C1078H01. Inverter No: 333Q0001582.
Product Details
  • Stock No: RSI14
  • Manufacturer: Frick
  • Model: 640C0052G01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick Series 3 Quantum 640C0052G01 LCD/LED Display

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed