Frick Shell & Tube Heat Exchanger

Frick Shell & Tube Heat Exchanger

Certified by Frick Company Shell & Tube Heat Exchanger. National Board: 60857. Serial No: 261356.
Product Details
  • Stock No: NWTI08
  • Manufacturer: Frick
  • Serial Number: 261356
Shell & Tube Details
  • Number of Passes: 4
  • Tube Material: Stainless Steel
  • Number of Tubes: 44
  • Tube Diameter (inches): 3
  • Tube Length (inches): 96
  • Tank National Board Number: 60857
  • MAWP (PSI at temp): 150 PSI @ 200F
  • MAWT (temp at PSI): -20 F @ 200 PSI
  • Inlets & Outlets Description: Liquid Inlet/Outlet: 1-1/4 in. Gas Outlet: 1-1/2 in.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 24
  • Height (Inches): 60
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1985
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Frick Shell & Tube Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed