Frick SICB-3B-6310-4-2-LH1 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Frick SICB-3B-6310-4-2-LH1 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Frick/JCI SICB-3B-6310-4-2-LH1 460 Volt, 3 Phase Cooler Evaporator, 26.8 Ton, 3 fans with 2 HP motors. Unit designed for recirculated ammonia bottom feed. 26.8 Ton (321,840 BTUH's @ 10 degree T.D.
Product Details
  • Stock No: BRI45
  • Manufacturer: Frick
  • Model: SICB-3B-6310-4-2-LH1
  • Serial Number: 618270100
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 26.8
  • Air Flow (CFM): 39,294
  • Unit Coil Volume (ft3): 13.75
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Air
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 2 Hp, 460 Volts, 3 Ph.
Dimensions:
  • Length (Inches): 200
  • Width (Inches): 53
  • Height (Inches): 68
  • Weight (LBS): 7,681
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
Frick SICB-3B-6310-4-2-LH1 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed