Frick SIDC-1810-2 Evaporative Condenser (905 Nominal Tons)

Frick SIDC-1810-2 Evaporative Condenser (905 Nominal Tons)

Frick SIDC Series Evaporative Condenser. Model: SIDC-1810-2. Serial No: 20171-1. Max Pressure: 250 PSI. Refrigerant(R-717): Ammonia. CFM:140760. Nominal Tons: 905 TR. Ammonia Tons: 641.85 TR.
Product Details
  • Stock No: BRZC05
  • Manufacturer: Frick
  • Model: SIDC-1810-2
  • Serial Number: 20171-1
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 905
  • Unit Ammonia Tons (TR): 641.85
  • Unit CFM (CFM): 140,760
  • Design Pressure (PSI): 250
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 217
  • Top Width (Inches): 142
  • Top Height (Inches): 164
  • Top Weight (LBS): 27,953
  • Bottom Length (Inches): 240
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 85
  • Bottom Weight (LBS): 4,500
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 40 Hp, 460 Volt, 3 PH, 60 Hz. (1) Pump Motor - 7.5 HP, 460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 242
  • Width (Inches): 142
  • Height (Inches): 249
  • Weight (LBS): 32,453
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick SIDC-1810-2 Evaporative Condenser (905 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed