Frick Surge Drum- 25 Gallon

Frick Surge Drum- 25 Gallon

Frick Surge Drum- 25 Gallon. Inside straight-wall dimensions: 1 ft. 4 in. dia. x 2 ft. 8 in. L. MAWP: 150 psi @ 300°F. Hydrostatic test pressure: 400 psi. Inlets: (1) 1-1/2 in. dia. compressor suction port, (1) 1/2 in. dia. liquid feed port, (1) 3/4 in. dia. wet suction port. Outlets: (1) 3/4 in. dia. relief port, (1) 3/4 in. dia. liquid discharge port. Overall dimensions: 3 ft. 9 in. L x 2 ft. 8 in. W x 7 ft. 7 in. H.
Product Details
  • Stock No: NOI8018.
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 32
  • Tank Estimated Capacity (Gallons): 25
  • Tank MAWP (PSI at temp): 150 psi @ 300°F
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. compressor suction port, (1) 1/2 in. dia. liquid feed port, (1) 3/4 in. dia. wet suction port. Outlets: (1) 3/4 in. dia. relief port, (1) 3/4 in. dia. liquid discharge port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 32
  • Height (Inches): 91
Additional Product Details
Frick Surge Drum- 25 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed