- Product Details
Frick TDHS233XL Rotary Bare Screw Compressor
Frick Rotary Bare Screw Compressor. Model/Serial: TDSH233XL0293FL. Refrigerant: Natural Gas. Volume Ratio: 2 2-5 0. Max RPM: 4500. Design Pressure: 350 PSIG. Connections - Suction Flange: 10 in. Discharge Flange: 6 in.
Product Details
- Stock No: TMY07
- Manufacturer: Frick
- Model: TDSH233XL
- Serial Number: 0293FL
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH233XL
- Compressor SN: 0293FL
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2001
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 75
- Width (Inches): 30
- Height (Inches): 26
- Weight (LBS): 3,300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















