Frick TDSH193L Rotary Bare Screw Compressor

Frick TDSH193L Rotary Bare Screw Compressor

Frick TDSH Series Rotary Bare Screw Compressor. Model: TDSH193L. Serial No: 2475DZR. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Max Design Pressure: 350 PSI. Year Built: 1997.
Product Details
  • Stock No: TPC48
  • Manufacturer: Frick
  • Model: TDSH193L
  • Serial Number: 2475DZR
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: TDSH193L
  • Compressor SN: 2475DZR
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1997
  • Compressor Rebuild Year: 2007
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Gas
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 25
  • Height (Inches): 25
  • Weight (LBS): 1,890
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: Yes
Frick TDSH193L Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed