- Product Details
Frick TDSH193L Rotary Bare Screw Compressor
Frick TDSH Series Rotary Bare Screw Compressor. Model: TDSH193L. Serial No: 2942D. Refrigerant: Natural Gas. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSI. Year of Mfr: 1999.
Product Details
- Stock No: TPC49
- Manufacturer: Frick
- Model: TDSH193L
- Serial Number: 2942D
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH193L
- Compressor SN: 2942D
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1999
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Gas
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 67
- Width (Inches): 25
- Height (Inches): 25
- Weight (LBS): 1,865
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















