Frick TDSH193S Bare Rotary Screw Compressor

Frick TDSH193S Bare Rotary Screw Compressor

Frick Bare Screw Compressor: Model: TDSH193S, Serial No: 239607. Volume Ratio: 2.2-5.0. Max RPM: 4500. Design Pressure(PSIG): 350. Year Built: 1997.
Product Details
  • Stock No: DYL03-01
  • Manufacturer: Frick
  • Model: TDSH193S
  • Serial Number: 239607
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: TDSH193S
  • Compressor SN: 239607
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1997
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 49
  • Height (Inches): 55
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package Skid
Frick TDSH193S Bare Rotary Screw Compressor

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed