Frick TDSH193S Rotary Screw Compressor

Frick TDSH193S Rotary Screw Compressor

Frick TDSH193S Rotary Screw Compressor. Model / S/N: TDSH193S1484CR. Refrigerant: NH3/R22. Compressor was removed from an RWBII 100 rotary screw compressor packages. Vol. ratio: 2.2-5.0. Max speed rpm: 4500. Max Design pressure: 362 psi/KPa 2500. Inlets: 5 in. suction. Outlet: 4 in. discharge. Approximate weight: 1,720 lbs. Overall dimensions: 4 ft. 8 in. L x 2 ft. W x 2 ft. 1 in. H.

Product Details
  • Stock No: CFPH700A
  • Manufacturer: Frick
  • Model: TDSH193S1484CR
  • Serial Number: TDSH193S1484CR
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick TDSH193S Rotary Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed