Frick TDSH355L Rotary Bare Screw Compressor

Frick TDSH355L Rotary Bare Screw Compressor

Frick TDSH Series Rotary Bare Screw Compressor. Model: TDSH355L. Serial No: 0364KZ. Refrigerant: Natural Gas. Max RPM: 3600. Max Pressure: 350 PSIG. Volume Ratio: 3.5. Year Built: 2002.
Product Details
  • Stock No: PDSA06
  • Manufacturer: Frick
  • Model: TDSH355L
  • Serial Number: 0364KZ
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: TDSH355L
  • Compressor SN: 0364K4
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2002
  • Compressor Rebuild Year: 2015
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 3.5
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 40
  • Height (Inches): 36
  • Weight (LBS): 8,245
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick TDSH355L Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed