Frick Vertical Ammonia Accumulator (24 in X 60 in. 150 Gallons)

Frick Vertical Ammonia Accumulator (24 in X 60 in. 150 Gallons)

Certified by Frick Vertical Ammonia Accumulator. National Board: 38167. MAWP: 250 PSIG @ 200 F. MDMT: -20 F @ 200 PSIG. Coil Inner Chamber - MAWP Coil: 250 PSI & V @ -20 TO 200 F. A.S.M.E UW: 12-C. Year Built: 1974.
Product Details
  • Stock No: GENF200
  • Manufacturer: Frick
  • Serial Number: 38167
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 150
  • Tank National Board Number: 38167
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 37
  • Height (Inches): 64
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1974
  • Spec Sheet Available: No
Frick Vertical Ammonia Accumulator (24 in X 60 in. 150 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed