Frick Vertical Ammonia Oil Separator (40in X 90in. 635 Gallons)

Frick Vertical Ammonia Oil Separator (40in X 90in. 635 Gallons)

Certified by Frick Oil Separator. Serial No: 131859. National Board: 131859. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1996.
Product Details
  • Stock No: RPRB03F
  • Manufacturer: Frick
  • Serial Number: 131859
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 40
  • Tank Length (Inches): 90
  • Tank Estimated Capacity (Gallons): 635
  • Tank National Board Number: 131859
  • Tank MAWP (PSI at temp): 300 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 85
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package
Frick Vertical Ammonia Oil Separator (40in X 90in. 635 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed