- Product Details
Frick Vertical Ammonia Suction Trap (90in x 112in. 4259 Gallons)
Frick Vertical Ammonia Accumulator (90in x 112in. 4259 Gallons) Serial Number: 138881. Tank National Board Number: 13881. Tank Estimated Capacity (Gallons): 4259. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F . Tank MAWT (PSI @ Temp): -50 F @ 100 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. 90in x 12ft-8in Suction Trap
Product Details
- Stock No: GENR23
- Manufacturer: Frick
- Serial Number: 138881
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 86
- Tank Length (Inches): 112
- Tank Estimated Capacity (Gallons): 4,259
- Tank National Board Number: 13881
- Tank MAWP (PSI at temp): 250 PSI @ 200 F
- Tank MAWT (temp at PSI): -50 F @ 100 PSI
- Tank Inlets & Outlets Description: Outlet: 1 Inlet: 1
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 80
- Width (Inches): 80
- Height (Inches): 128
- Weight (LBS): 6,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















