Frick VFC-RGF-46 Vyper Variable Speed Drive Compressor Starter (437 HP)

Frick VFC-RGF-46 Vyper Variable Speed Drive Compressor Starter (437 HP)

Frick Vyper Variable Speed Drive Screw Compressor Starter. Model: VYC-RGF-46. Serial No: CSR-004. Part No: 720C0133G08. Input -Voltage: 460, Voltage Range: 414-503, Ph: 3, Hz: 60, Current: 578. Output: Voltage: 0-460, Ph: 3, Hz: 60, Max Load FLA: 565, Max Load LRA: 3810, Min Load FLA: 205.
Product Details
  • Stock No: HCIF01B
  • Manufacturer: Frick
  • Model: VYC-RGF-46
  • Serial Number: 720C0133G08
Motor Starter Details
  • Compressor Motor Starter Type: VFD Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 58
  • Height (Inches): 75
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick RWF Compressor Package
Frick VFC-RGF-46 Vyper Variable Speed Drive Compressor Starter (437 HP)