Frick VRP-42 Vertical Ammonia Recirculator (42 in X 143 in. 1025 Gallons)

Frick VRP-42 Vertical Ammonia Recirculator (42 in X 143 in. 1025 Gallons)

Certified by Frick/York VRP Series Ammonia Recirculator. National Board: 157882. Model: VRP-42. Sales Order No: 28580315000. Vessel Size: 42 X 143 3/8. Refrigerant: R-717. Operating Temperature: -48F. MAWP: 250 PSI @ 250 F. MDMT: -20 F @ 250 PSI. Year Built: 2008.
Product Details
  • Stock No: KHIA02
  • Manufacturer: Frick
  • Model: VRP-42
  • Serial Number: 28580315000
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 143
  • Tank Estimated Capacity (Gallons): 1,025
  • Tank National Board Number: 157882
  • Tank MAWP (PSI at temp): 250 PSI @ 250 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cornell
  • Pump Horsepower (HP): 5
  • Pump Description(s): (2) Cornell 2CB Series Pumps.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Ammonia Cornell Pump Motors - 5 HP, 230/460 Volt, 60 Hz, 3 Ph, 1750 RPM.
Dimensions:
  • Length (Inches): 118
  • Width (Inches): 62
  • Height (Inches): 118
  • Weight (LBS): 2,310
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2008
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick VRP-42 Vertical Ammonia Recirculator (42 in X 143 in. 1025 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed