Frick VSA 15x10 Bare Reciprocating Compressor (100 HP 220/440 V)

Frick VSA 15x10 Bare Reciprocating Compressor (100 HP 220/440 V)

Frick Reciprocating Compressor- 100 HP. Model: VSA 15x10. S/N: 46776. Capacity: 83 TR. Lubriquio, Inc. Box, Model: BOX-LUBE. Louis-Allis Motor, S/N: 2271242, motor specifications: 100 hp, 1760 rpm, 220/440 V, 246/123 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. port, (1) 5 in. dia. flanged port. Outlets: (1) 1/2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port, (1) 5 in. dia. flanged port. Overall dimensions (motor): 41 in. L x 40 in. W x 30 in. H. Overall dimensions (compressor): 9 ft. 4-1/2 in. L x 48 in. W x 83 in. H.

Product Details
  • Stock No: DTTC824.
  • Manufacturer: Frick
  • Model: VSA 15x10
  • Serial Number: 46776
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: VSA 15x10
  • Compressor SN: 46776
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 100
  • Motor RPM: 1760
  • Motor Voltage: 220/440
  • Motor Amps: 246/123
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 112.5
  • Width (Inches): 48
  • Height (Inches): 83
Additional Product Details
Frick VSA 15x10 Bare Reciprocating Compressor (100 HP 220/440 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed